Beli belt optibelt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OPTIBELT Belt RBK 6PK Type
    20%
    Mulai

    Rp90.900

    OPTIBELT Belt RBK 6PK Type
    Deskripsi:
    The optibelt RBK is a high performance ribbed belt for all modern standard ancillary component drives in passenger cars and vans. By means of its high level of flexibility, this belt construction enables space to be saved when configuring ancillary components, an ever-increasing constraint in the passenger vehicles of today. By using elastic ribbed belts, tensioning systems can be dispensed with.This solution supports the automotive industry in its endeavours to increase flexibility, reduce weight, optimise costs and reduce CO2 emissions. Please also refer to Optibelt's assembly tools which are specially developed for elastic ribbed belts to prevent the belt from being overstretched. Even under environmental influences such as dust, moisture and extreme temperatures, the optibelt RBK provides for secure and silent power transmission. Whether combined with modern tensioning systems or as elastic ribbed belts: the optibelt RBK satisfies vehicle manufacturer requirements and achieves the highest level of operation performance. Our broad portfolio of products also includes double section ribbed belts with the profile designation "DPK".
    atribut:
    • Sections: 6PK
  2. OPTIBELT OMEGA Performance Timing Belts 2590 14M Width Range 5-100
    Mulai

    Rp249.900

    OPTIBELT OMEGA Performance Timing Belts 2590 14M Width Range 5-100
    Deskripsi:
    Optibelt’s original timing belt engineered and manufactured to exceed expectations. It starts with the fiberglass cords that efficiently transmits more power where you need it. The cords are counter wound for smooth, non-biased running. The durable rubber impregnated polyamide fabric increases durability and oil resistance is bonded to the engineered natural & synthetic rubber core. Fits standard HTD®, RPP®, and MR® pulleys so you get more performance and durability without the need to replace existing pulleys.
    atribut:
    • Pitch Length (mm): 2590
    • Number of Teeth: 185
    • Sleeve width (mm): 500
  3. OPTIBELT OMEGA / HTD Double Sided Timing Belt 656 D8M Width Range 5-100
    Mulai

    Rp1.299.900

    OPTIBELT OMEGA / HTD Double Sided Timing Belt 656 D8M Width Range 5-100
    Deskripsi:
    optibelt OMEGAThe optibelt OMEGA timing belt has the performance level of the established optibelt HTD timing belt and is its replacement. the belt is best for medium performance drives in all speed ranges without heavy shock loading. Double-sided timing belts for drives with reversible speed can be delivered with HTD profiles.TIMING BELT MADE OF CHLOROPRENEmaintenance-free, with glass-fibre tension cord
    atribut:
    • Height of Belt (hs) (mm): 7.73
    • Number of Teeth: 82
    • Pitch Length (Lw) (mm): 656
    • Profile: D8M
    • Sleeve width (mm): 430
    • Tooth Pitch (t) (mm): 8
  4. OPTIBELT V-Belt SK Wedge SPZ Type (Vanbelt)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp54.900

    OPTIBELT V-Belt SK Wedge SPZ Type (Vanbelt)
    Deskripsi:
    SK Wedge Belts SPZ dengan spesifikasi SPZ 487 - SPZ 3960 adalah belt dari brand Optibelt untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Height of Belt h (mm): 8
    • Width of Belt b (mm): 9.7
    • Max. Manufacturing Length [mm]: 4500
    • Minimum Pulley Diameter (mm): 63
  5. OPTIBELT V-Belt SK Wedge SPB Type (Vanbelt)
    2%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    OPTIBELT V-Belt SK Wedge SPB Type (Vanbelt)
    Deskripsi:
    Produk SK Wedge Belt SPB dari Optibelt ini memiliki size panjang datum dari 1250-8000mm cocok digunakan pada mesin-mesin industri otomotif, HVAC, kompresor dan pabrik lainnya
    atribut:
    • Height of Belt h (mm): 13
    • Width of Belt b (mm): 16.3
    • Max. Manufacturing Length [mm]: 18000
    • Minimum Pulley Diameter (mm): 140
  6. OPTIBELT V-Belt XPA Series (Vanbelt)
    25%
    Mulai

    Rp149.900

    OPTIBELT V-Belt XPA Series (Vanbelt)
    atribut:
    • Nominal Lengths Unit (mm): 1382
    • Height of Belt h (mm): 10
    • Width of Belt b (mm): 12.70
    • Weight (kg/m): 0.105
    • Max. Manufacturing Length (mm): 3550
    • Minimum Pulley Diameter (mm): 71
  7. OPTIBELT OMEGA Timing Belt 784 8M Width Range 5-100
    Mulai

    Rp289.900

    OPTIBELT OMEGA Timing Belt 784 8M Width Range 5-100
    Deskripsi:
    optibelt OMEGAThe optibelt OMEGA timing belt has the performance level of the established optibelt HTD timing belt and is its replacement. the belt is best for medium performance drives in all speed ranges without heavy shock loading. Double-sided timing belts for drives with reversible speed can be delivered with HTD profiles.TIMING BELT MADE OF CHLOROPRENEmaintenance-free, with glass-fibre tension cord
    atribut:
    • Height of Belt (hs) (mm): 5.4
    • Height of Belt (ht) (mm): 3.2
    • Number of Teeth: 98
    • Pitch Length (mm): 784
    • Profile: 8M
    • Sleeve width (mm): 500
    • Tooth Pitch (t) (mm): 8
  8. OPTIBELT Timing Belt OMEGA Performance 3150 14M Width Range 5-100 (Belt Timing)
    Mulai

    Rp289.900

    OPTIBELT Timing Belt OMEGA Performance 3150 14M Width Range 5-100 (Belt Timing)
    Deskripsi:
    Optibelt’s original timing belt engineered and manufactured to exceed expectations. It starts with the fiberglass cords that efficiently transmits more power where you need it. The cords are counter wound for smooth, non-biased running. The durable rubber impregnated polyamide fabric increases durability and oil resistance is bonded to the engineered natural & synthetic rubber core. Fits standard HTD®, RPP®, and MR® pulleys so you get more performance and durability without the need to replace existing pulleys.
    atribut:
    • Pitch Length (mm): 3150
    • Number of Teeth: 225
    • Sleeve width (mm): 500
  9. OPTIBELT ALPHA POWER 900 T5 Width Range 201-300
    Mulai

    Rp3.099.900

    OPTIBELT ALPHA POWER 900 T5 Width Range 201-300
    Deskripsi:
    HIGH PERFORMANCE POLYURETHANE TIMING BELTSmaintenance-free, with steel wire cord
    atribut:
    • Pitch Length (mm): 900
    • Sleeve width (mm): 180
  10. OPTIBELT Belt RBK 5PK Type
    Mulai

    Rp60.900

    OPTIBELT Belt RBK 5PK Type
    Deskripsi:
    The optibelt RBK is a high performance ribbed belt for all modern standard ancillary component drives in passenger cars and vans. By means of its high level of flexibility, this belt construction enables space to be saved when configuring ancillary components, an ever-increasing constraint in the passenger vehicles of today. By using elastic ribbed belts, tensioning systems can be dispensed with.This solution supports the automotive industry in its endeavours to increase flexibility, reduce weight, optimise costs and reduce CO2 emissions. Please also refer to Optibelt's assembly tools which are specially developed for elastic ribbed belts to prevent the belt from being overstretched. Even under environmental influences such as dust, moisture and extreme temperatures, the optibelt RBK provides for secure and silent power transmission. Whether combined with modern tensioning systems or as elastic ribbed belts: the optibelt RBK satisfies vehicle manufacturer requirements and achieves the highest level of operation performance. Our broad portfolio of products also includes double section ribbed belts with the profile designation "DPK".
    atribut:
    • Sections: 5PK
  11. OPTIBELT OMEGA Timing Belt 376 8M Width Range 5-100
    Mulai

    Rp199.900

    OPTIBELT OMEGA Timing Belt 376 8M Width Range 5-100
    Deskripsi:
    optibelt OMEGAThe optibelt OMEGA timing belt has the performance level of the established optibelt HTD timing belt and is its replacement. the belt is best for medium performance drives in all speed ranges without heavy shock loading. Double-sided timing belts for drives with reversible speed can be delivered with HTD profiles.TIMING BELT MADE OF CHLOROPRENEmaintenance-free, with glass-fibre tension cord
    atribut:
    • Height of Belt (hs) (mm): 5.4
    • Height of Belt (ht) (mm): 3.2
    • Number of Teeth: 47
    • Pitch Length (mm): 376
    • Profile: 8M
    • Sleeve width (mm): 470
    • Tooth Pitch (t) (mm): 8
  12. OPTIBELT V-Belt SK Wedge SPA Type (Vanbelt)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp76.900

    OPTIBELT V-Belt SK Wedge SPA Type (Vanbelt)
    Deskripsi:
    Produk SK Wedge Belts SPA dari OPTIBELT ini memiliki size panjang Pitch dari 1000-4500mm cocok digunakan pada mesin-mesin industri otomotif, HVAC, kompresor dan pabrik lainnya
    atribut:
    • Height of Belt h (mm): 10
    • Width of Belt b (mm): 12.7
    • Max. Manufacturing Length [mm]: 4500
    • Minimum Pulley Diameter (mm): 90
  13. OPTIBELT Belt RBK 3PK Type
    Mulai

    Rp25.900

    OPTIBELT Belt RBK 3PK Type
    Deskripsi:
    The optibelt RBK is a high performance ribbed belt for all modern standard ancillary component drives in passenger cars and vans. By means of its high level of flexibility, this belt construction enables space to be saved when configuring ancillary components, an ever-increasing constraint in the passenger vehicles of today. By using elastic ribbed belts, tensioning systems can be dispensed with.This solution supports the automotive industry in its endeavours to increase flexibility, reduce weight, optimise costs and reduce CO2 emissions. Please also refer to Optibelt's assembly tools which are specially developed for elastic ribbed belts to prevent the belt from being overstretched. Even under environmental influences such as dust, moisture and extreme temperatures, the optibelt RBK provides for secure and silent power transmission. Whether combined with modern tensioning systems or as elastic ribbed belts: the optibelt RBK satisfies vehicle manufacturer requirements and achieves the highest level of operation performance. Our broad portfolio of products also includes double section ribbed belts with the profile designation "DPK".
    atribut:
    • Sections: 3PK
  14. OPTIBELT V-Belt SK Wedge SPC Type (Vanbelt)
    Mulai

    Rp439.900

    OPTIBELT V-Belt SK Wedge SPC Type (Vanbelt)
    Deskripsi:
    Produk SK Wedge Belts SPC dari OPTIBELT ini memiliki size panjang datum dari 2000-12500mm cocok digunakan pada mesin-mesin industri otomotif, HVAC, kompresor dan pabrik lainnya
    atribut:
    • Height of Belt h (mm): 18
    • Max. Manufacturing Length [mm]: 21000
    • Minimum Pulley Diameter (mm): 224
  15. Mitutoyo Surface Roughness Tester
    Mulai

    Rp149.999.900

    Mitutoyo Surface Roughness Tester
    Deskripsi:
    Portable surface roughness testers, also known as surface testers, are built with a probe that can extend from the body and digital display to reach large workpieces, hard-to-reach features, and take other measurements in complex positions. They can cycle through standard measurements such as Ra and Rz of a surface.
    atribut:
    • UNSPSC: 41114508
    • Analysis Graph: BAC, ADC
    • Calibration Functions: Saves Last Inputted Nominal Value of Specimen/Average Calibration With Multiple Measurement (Max.5 Times) Is Available
    • Case Type: Carrying Case
    • Compatible Data Output Cable: Mfr. No. 12BAA303
    • Data Output Connection Type: USB, Digimatic, Printer, RS232C, Foot
    • Data Output Type: Cable
    • Detector Measuring Force (mN): 4
    • Digital Filter Type: Gaussian, 2CR75, PC75
    • Display Languages: Japanese, English, German, French, Italian, Spanish, Portuguese, Korean, Traditional Chinese, Simplified Chinese, Czech, Polish, Hungarian, Turkish, Swedish, Dutch
    • Display Screen Size (inch): 2.4
    • Display Type: LCD
    • Includes: Connecting Cable, Roughness Specimen (Ra 3.00µm), Carrying Case, Calibration Stage, Protective Sheets For Display, AC Adapter, Operation Manual, Quick Reference Manual, Warranty
    • Includes Battery: No
    • Includes Case: Yes
    • Includes Printer: No
    • Measuring Condition Standards: JIS82, JIS94, JIS01, ISO97, ANSI, VDA
    • Measuring Range (inch): 0.69
    • Measuring Range (mm) : 17.5
    • Number of Parameters Measured: 41
    • Number of Sampling Spans: 1, 2, 3, 4, 5, 6, 7, 8, 9, 10
    • Operating Position: Any Position
    • Parameters Measured: A1, A2, AR, HSC, Htp, Mr1, Mr2, Possible Customize, R, R δ c, R∆a, R∆q, R3z, Ra, Rc, Rk, Rku, Rlr, Rmax, Rmr, Rmr(c), Rp, RPc, Rpk, Rpm, Rppi, Rq, Rsk, Rsm, Rt, Rv, Rvk, Rx, Ry, Rz, Rz1max, RzJIS, S, tp, Vo
    • Power Supply: Battery and AC Adapter
    • Probe Sensor Type: Differential Inductance
    • Probe Tip Radius (µm): 5
    • Product Type: Portable Surface Roughness Tester with External Display
  16. OPTIBELT RBK 8PK
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    OPTIBELT RBK 8PK
    Deskripsi:
    The optibelt RBK is a high performance ribbed belt for all modern standard ancillary component drives in passenger cars and vans. By means of its high level of flexibility, this belt construction enables space to be saved when configuring ancillary components, an ever-increasing constraint in the passenger vehicles of today. By using elastic ribbed belts, tensioning systems can be dispensed with.This solution supports the automotive industry in its endeavours to increase flexibility, reduce weight, optimise costs and reduce CO2 emissions. Please also refer to Optibelt's assembly tools which are specially developed for elastic ribbed belts to prevent the belt from being overstretched. Even under environmental influences such as dust, moisture and extreme temperatures, the optibelt RBK provides for secure and silent power transmission. Whether combined with modern tensioning systems or as elastic ribbed belts: the optibelt RBK satisfies vehicle manufacturer requirements and achieves the highest level of operation performance. Our broad portfolio of products also includes double section ribbed belts with the profile designation "DPK".
    atribut:
    • Sections: 8PK
  17. POWERHOUSE Timing Belt GT (Modified-Curvilinear) (Belt Timing)
    Mulai

    Rp769.900

    POWERHOUSE Timing Belt GT (Modified-Curvilinear) (Belt Timing)
    Deskripsi:
    GT series timing belts, also known as Falcon PD belts, are treated to dissipate static and prevent tooth deformity over time. The compounded rubber construction withstands flex fatigue, has high heat tolerance, and resists abrasion, oils, coolants, and ozone exposure. GT series timing belts are suitable for more demanding drive systems such as heavy conveying equipment.
    atribut:
    • UNSPSC: 31160000
    • Standards: REACH Certified; RoHS Compliant
    • Maximum Operating Temperature (°F): 212
    • Minimum Operating Temperature (°F): -22
    • Resistance Properties: Abrasion Resistant; Dirt Resistant; Grease Resistant; Moisture Resistant; Oil Resistant; Wear Resistant
    • Belt Material: Neoprene
    • Belt Series: Powerhouse
    • Belt Trade Size: GT
    • Length Type: Closed Loop
    • Reinforcing Cord Material: Fiberglass
    • Tooth Location: One Side
    • Tooth Shape: Modified Curvilinear
  18. BANDO Rib Ace Belt Type 6PK
    26%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp96.900

    BANDO Rib Ace Belt Type 6PK
    Deskripsi:
    V-ribbed belts combining the high power transmission performance of V-belts and the flexibility of flat belts.
    atribut:
    • Material: Rubber
    • Number of Ribs: 6
    • Center Distance (mm): 3.56
    • Thickness (mm): 4.8
    • Angle (°): 40
  19. BANDO V-Belt SPZ Type (Van Belt)
    26%
    Mulai

    Rp39.900

    BANDO V-Belt SPZ Type (Van Belt)
    Deskripsi:
    V-belt jenis ini didesain dengan dimensi lebih slim dibandingkan dgn tipe multiple v – belt, sehingga belts power ace ini dapat mencapai efisiensi yang tinggi disebabkan sisa atas belt yang melengkung yang menyebabkan pada saat terjadi bending v – belt pada pulley seluruh permukaan belt akan menyentuh dinding permukaan groove pulley secara sempurna/menempel penuh.
    atribut:
    • Width (mm): 9.5
    • Angle (°): 40
    • Material: Rubber
    • Min Diameter Pulley (mm): 225
  20. Mitsuboshi V-Belt V-Belt Rib Starbelt 6Pk (Vanbelt)
    Mulai

    Rp13.900

    Mitsuboshi V-Belt V-Belt Rib Starbelt 6Pk (Vanbelt)
    Deskripsi:
    Excellent flexibility, is a belt capable of high speed rotation of the small diameter pulley.. In addition, by multiple V-shaped ribs of the core wire and the special rubber of low elongation, and excellent transmission capability.. A polishing belt to form a rib shape by polishing, there are polishing less belt forming a rib shape by the mold.
Daftar Harga belt optibelt Terbaru October 2026
OPTIBELT Belt RBK 6PK TypeRp90.900
OPTIBELT OMEGA Performance Timing Belts 2590 14M Width Range 5-100Rp249.900
OPTIBELT OMEGA / HTD Double Sided Timing Belt 656 D8M Width Range 5-100Rp1.299.900
OPTIBELT V-Belt SK Wedge SPZ Type (Vanbelt)Rp54.900
OPTIBELT V-Belt SK Wedge SPB Type (Vanbelt)Rp169.900
OPTIBELT V-Belt XPA Series (Vanbelt)Rp149.900
OPTIBELT OMEGA Timing Belt 784 8M Width Range 5-100Rp289.900
OPTIBELT Timing Belt OMEGA Performance 3150 14M Width Range 5-100 (Belt Timing)Rp289.900
OPTIBELT ALPHA POWER 900 T5 Width Range 201-300Rp3.099.900
OPTIBELT Belt RBK 5PK TypeRp60.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait